missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Special 4-Prong Stainless Steel Retort Clamps with Silicone Coating
Click to view available options
Diameter (Metric):
0 to 120 mm
20 to 100 mm
50 to 150 mm
Diameter (Metric) Inside:
0 to 120 mm
20 to 100 mm
50 to 150 mm
Length (Metric):
150 mm
190 mm
Unit Size:
Each
Description
- Type 2
- 18/10 stainless steel
- With silicone coating
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Stand Clamp |
| Material | Stainless Steel |
| Diameter (Metric) | 20 to 100 mm |
| Length (Metric) | 190 mm |
| Diameter (Metric) Inside | 20 to 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction