missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specac™ Specamill™ Grinding Accessory 220V UK
Click to view available options
Volume (Metric):
3 mL
Description
The Specamill with UK plug is a grinding device designed for the preparation of samples prior to analysis. Can be supplied with 2 grinding sets, stainless steel capsule sets or agate capsule sets. Stainless Steel is a better choice for harder materials. The capacity of each capsule is 3ml and the Mill features a timer with adjustable vibration.
Specifications
Specifications
| Includes | 2 grinding sets, stainless steel capsule sets or agate capsule sets |
| Volume (Metric) | 3 mL |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction