missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Specamill™ Grinding Accessory 220V EU

Product Code. 15230048
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
15230048 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15230048 Supplier Specac™ Supplier No. GS06001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
The Specamill with European plug is a grinding device designed for the preparation of samples prior to analysis. Can be supplied with 2 grinding sets, stainless steel capsule sets or agate capsule sets. Stainless Steel is a better choice for harder materials. The capacity of each capsule is 3ml and the Mill features a timer with adjustable vibration.

Specifications

Includes 2 grinding sets, stainless steel capsule sets or agate capsule sets
Volume (Metric) 3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.