missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Specacards for FTIR 10mm Circular Aperture

Product Code. 15249997
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
10 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15249997 10 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15249997 Supplier Specac™ Supplier No. GS03800
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These Specacards are designed to hold a sample post production to be directly mounted into an FTIR instrument for analysis. This product has a circular aperture of 10mm diameter.

Specifications

Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.