missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Spear Tip pH Combination Electrode
Shop All SI Analytics Products
Click to view available options
Junction:
3 x Ceramic Diaphragm
Unit Size:
Each
Description
- Plug head connection
- Spear tip
- Constructed of A-Glass
Specifications
Specifications
| Connector Types | Plug Head |
| Junction | 3 x Ceramic Diaphragm |
| Material | A-Glass |
| pH Range | 0 to 14 |
| Type | Combination pH Electrode |
| Internal Reference | Silamid™ |
| Membrane | Sphere |
| Model | L 6880 |
| Temperature (Metric) Range | -5°C to +80°C |
| Length (Metric) | 70/50 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction