missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ SPE Manifold

Product Code. 16616175 Shop All Gilson Products
Change view
Click to view available options
No. of Ports:
96
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Ports Unit Size
16616175 96 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16616175 Supplier Gilson™ Supplier No. 37417014
  • ONLINE EXCLUSIVE PRICE
    £1270.00
    £983.70 / Pack of 1
    Save £286.30
    22% Off
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SPE Manifold Kit

  • Configuration Kit: 96-Position SPE Manifold Kit
  • Gasket with adhesive-backed seal, 96-position (quantity 2)
  • Manifold, SPE, 96-position (quantity 1)
  • O-ring manifold seal (quantity 1)
  • SPE plate adapter (quantity 1)

Specifications

Description 96 Position Kit
No. of Ports 96
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.