missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ GP200-M Absorbents General Purpose Absorbent Pads

Product Code. 30533345 Shop All Brady Products
Change view
Click to view available options
Capacity (English):
41.739 gal.
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30533345 41.739 gal. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533345 Supplier Brady™ Supplier No. 813813
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GP200-M is a 1-ply, grey, light weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc. Absorbs up to 18 times its weight. Thanks to the MAXX technology less material is needed to absorb more liquid so you pay less for disposal.

GP200-M is a 1-ply, grey, light weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Absorbs up to 18 times its weight.
  • Thanks to the MAXX technology less material is needed to absorb more liquid so you pay less for disposal.
  • Superior finish offers more abrasion resistance and less lint.
  • Packed in a box for easy handling and storage.
  • Ideal for industrial applications where low cost and high absorbency are required.

Specifications

Color Gray
Capacity (English) 41.739 gal.
Capacity (Metric) 158 L
Type Absorbent Pad
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 19.69 in.
Length (Metric) 50 cm
Width (English) 15.74 in.
Width (Metric) 40 cm
Alternate Part Number GP200-M
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.