missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ GP150-E Absorbents General Purpose Absorbent Roll

Product Code. 30533395
Change view
Click to view available options
Capacity (English):
50.72 gal.
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30533395 50.72 gal. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533395 Supplier Brady™ Supplier No. 813826
  • ONLINE EXCLUSIVE PRICE
    £204.30
    £199.60 / 1 rolls
    Save £4.70
    2% Off
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GP150-E is a 1-ply, grey, medium weight, bonded universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. Strong and durable product with a superior finish with less lint for improved abrasion resistance.

GP150-E is a 1-ply, grey, medium weight, bonded universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Strong and durable product with a superior finish with less lint for improved abrasion resistance.
  • Ideal to cover a large surface area for fast clean up of spills, leaks and drips.
  • Suited for industrial applications where low cost and high absorbency are required.

Specifications

Color Gray
Capacity (English) 50.72 gal.
Capacity (Metric) 192 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 144.357 ft.
Length (Metric) 44 m
Width (English) 37.795 in.
Width (Metric) 96 cm
Alternate Part Number GP150-E
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.