missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents SlikStopper Drain Cover
Description
PU50 is a drain seal, made from flexible polyurethane that seals off drains.
- Resistant to water, oils and many chemicals.
- Yellow color for high visibility. Re-usable after cleaning with soap and water.
- Works best on smooth surfaces.
- A heavy duty drain seal that seals drains tightly and keeps spills out!
Specifications
Specifications
| Color | Yellow |
| Material | Polyurethane |
| Type | Drain Cover |
| For Use With (Application) | Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Mass transit, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Length (English) | 35.433 in. |
| Length (Metric) | 90 cm |
| Width (English) | 35.433 in. |
| Width (Metric) | 90 cm |
| Alternate Part Number | PU90 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?