missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents MRO Plus Perforated Absorbent Roll

Product Code. 30533400
Change view
Click to view available options
Capacity (English):
3.962 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30533400 3.962 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533400 Supplier Brady™ Supplier No. 834176
  • ONLINE EXCLUSIVE PRICE
    £19.30
    £18.85 / Pack of 1
    Save £0.45
    2% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Universal Sorbent Rolls designed for high traffic areas and workstations where there’s a need for clean and safe work floors and walkways.

  • Universal sorbent rolls designed for high traffic areas and workstations where there's a need for clean and safe work floors and walkways

Specifications

Color Gray
Capacity (English) 3.962 gal.
Capacity (Metric) 15 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 49.21 ft.
Length (Metric) 15 m
Width (English) 7.48 in.
Width (Metric) 19 cm
Alternate Part Number MRO365-P
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.