missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents MAKE-A-BERM Section

Product Code. 30533335
Change view
Click to view available options
Dimensions (L x W x H):
4.57 m x 14 cm x 5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
30533335 4.57 m x 14 cm x 5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533335 Supplier Brady™ Supplier No. 813981
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable vinyl material resists oils, coolants and most chemicals. Pliable construction springs back into shape, even if you drive over it with a forklift. Easy to install and user-friendly. Yellow color for high visibility. No need to build expensive cement curbs or to install metal barriers.

SB-MAB-WALL is a 4.5 m long spill barrier, made from durable vinyl that is used to contain leak prone equipment and/or protect busy walkways.

  • Durable vinyl material resists oils, coolants and most chemicals.
  • Pliable construction (foam filled) - springs back into shape, even if you drive over it with a forklift.
  • Easy to install and user-friendly.
  • Yellow color for high visibility.
  • No need to build expensive cement curbs or to install metal barriers means cost saving.

Specifications

Color Yellow
Material Vinyl
Type Containment Berm Kit
For Use With (Application) Beverage Processing, Chemical, Food Processing, Government, Healthcare, Manufacturing, Maritime, Mass transit, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Spill Containment
Dimensions (L x W x H) 4.57 m x 14 cm x 5 cm
Length (English) 14.993 ft.
Length (Metric) 4.57 m
Width (English) 5.512 in.
Width (Metric) 14 cm
Height (English) 1.969 in.
Height (Metric) 5 cm
Alternate Part Number SB-MAB-WALL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.