missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents High Traffic Absorbent Roll

Codice prodotto. 30533343
Cambia vista
Click to view available options
Capacity (Metric):
92 L
185 L
Dimensione della confezione:
1 roll
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacity (Metric) unitSize
30533343 92 L 1 roll
30533385 185 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 30533343 Fornitore Brady™ N. del fornitore 813836
  • ONLINE EXCLUSIVE PRICE
    £158.00
    £153.84 / 1 rolls
    Save £4.16
    2% Off
Visualizza tutte le promozioni
In Stock
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound offers durability and low lint on one side. Multiple perforations for ease of use and to minimize waste.

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound offers durability and low lint on one side.
  • Multiple perforations for ease of use and to minimize waste.
  • Multi-use maintenance sorbent that can be used in five different ways: as a soc to catch leaks and drips around machines, as a wipe to clean machines or machine parts, as a pad to soak up small spills, as a roll to keep the walkways safe, as a pillow under persistent drip sources.

Specifica

Color Gray
Capacity (English) 24.304 gal.
Capacity (Metric) 92 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 14.96 in.
Width (Metric) 38 cm
Alternate Part Number HT555-E
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.