missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Disposal Bag for Dispense and Dispose System

Product Code. 30533398
Change view
Click to view available options
Capacity (Metric):
151 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30533398 151 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533398 Supplier Brady™ Supplier No. 138395

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Disposal bag for dispense and dispose system.

  • Disposal bag for Dispense and Dispose System

Specifications

Color Black
Capacity (Metric) 151 L
Material Plastic
Type Disposal Bag
Width (English) 39.764 in.
Width (Metric) 101 cm
Height (English) 46.063 in.
Height (Metric) 117 cm
Alternate Part Number BAG-150DND
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.