missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents ALLWICK Universal Spill Box

Product Code. 30533329
Change view
Click to view available options
Capacity (English):
2.642 gal.
Unit Size:
15 sets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30533329 2.642 gal. 15 sets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533329 Supplier Brady™ Supplier No. 813909
  • ONLINE EXCLUSIVE PRICE
    £55.60
    £54.60 / 15 sets
    Save £1.00
    1% Off
View all promotions
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

SA-SBA is a portable spill kit that comes in a convenient dispenser box. Designed for small spills of industrial liquids including oils, water, solvents, coolants, etc. Reusable plastic box can be refilled once the sorbents have been used.

SA-SBA is a portable spill kit that comes in a convenient dispenser box.

  • Designed for small spills of industrial liquids including oils, water, solvents, coolants, etc.
  • Reusable plastic box can be refilled once the sorbents have been used.
  • Lightweight so can easily be hanged to laboratory and storage area walls or attached to a forklift.
  • The bright yellow color stands out for quick identification and use.
  • Various application areas: in liquid storage areas, behind the seat of a truck, lab environments, in workstations that deal with liquids.
  • Content: 15 pads (41 x 51 cm)

Specifications

Color Dark Gray
Capacity (English) 2.642 gal.
Material Polypropylene
Type Spill Box
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics
For Use With (Equipment) Emergency Spill Response
Includes 15 Pads (41 x 51 cm)
Model Universal Sorbent
Length (English) 19.69 in.
Length (Metric) 50 cm
Width (English) 15.74 in.
Width (Metric) 40 cm
Alternate Part Number SA-SBA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.