missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents ALLWICK Universal Mobile Container Kit for Large Spills

Product Code. 30533320
Change view
Click to view available options
Capacity (English):
66.04 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30533320 66.04 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533320 Supplier Brady™ Supplier No. 813885
  • ONLINE EXCLUSIVE PRICE
    £771.90
    £753.24 / Pack of 1
    Save £18.66
    2% Off
 Restricted Item
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

SKA-240 is a wheeled spill kit that comes in a polyethylene container with hinged lid. Designed for larger sized spills of industrial liquids including oils, water, solvents, coolants, etc. Container is weather-resistant and protects the sorbents against dirt, moisture and damage.

SKA-240 is a wheeled spill kit that comes in a polyethylene container with hinged lid.

  • Designed for larger sized spills of industrial liquids including oils, water, solvents, coolants, etc.
  • Container is weather-resistant and protects the sorbents against dirt, moisture and damage.
  • Hinged lid provides easy access to the products.
  • Wheels allow excellent mobility indoors and outdoors.
  • Contents: 150 pads (41 x 51 cm) , 6 socs (7.6 x 244 cm), 8 pillows (43 x 48 cm), 2 pair of gloves, 2 pair of goggles and 6 disposal bags.

Specifications

Color Yellow
Capacity (English) 66.04 gal.
Type Mobile Container Kit
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics
For Use With (Equipment) Emergency Spill Response
Includes 150 Pads (41 x 51 cm), 6 Socs (7.6 x 244 cm), 8 Pillows (43 x 48 cm), 2 Pair of Gloves, 2 Pair of Goggles and 6 Disposal Bags.
Model Universal Sorbent
Width (English) 29.13 in.
Width (Metric) 74 cm
Height (English) 41.73 in.
Height (Metric) 106 cm
Depth (English) 24.80 in.
Depth (Metric) 63 cm
Alternate Part Number SKA-240
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.