missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
SKA-120 is a wheeled spill kit that comes in a polyethylene container with hinged lid.
- Designed for medium sized spills of industrial liquids including oils, water, solvents, coolants, etc.
- Container is weather-resistant and protects the sorbents against dirt, moisture and damage.
- Hinged lid provides easy access to the products.
- Wheels allow excellent mobility indoors and outdoors.
- Contents: 50 pads (41 x 51 cm) , 12 socs (7.6 cm x 122 cm), 6 pillows (43 x 48 cm), 1 pair of gloves, 1 pair of goggles and 3 disposal bags.
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 32.229 gal. |
| Type | Mobile Container Kit |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics |
| For Use With (Equipment) | Emergency Spill Response |
| Includes | 50 x GP200-M (Pads), 12 x AW402 (Socs), 6 x AW1818 (Pillows) 1 Pair of Goggles, 1 Pair of Gloves and 3 Plastic Bags |
| Model | Universal Sorbent |
| Width (English) | 19.685 in. |
| Width (Metric) | 50 cm |
| Height (English) | 35.44 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?