missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents 1000 L Container Kit, Chemical
Click to view available options
:
SKH-1100 Alternate Part Number
Description
- Absorbs up to 880 L (full content of an IBC)
- Wheeled to easily maneuver to location of the spill
- Drop front for fast and easy access
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 255.45 gal. |
| Type | Container Kit |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics |
| Includes | 400 UN100-E Pads, 2 UN15-2DP-E Rolls, 4 UN510 Booms, 30 HAZ412 Socs, 10 HAZ124 Socs, 20 HAZ1818 Pillows, 1 Pair SPK-HANDSCH Gloves, 1 Pair SPK-BRIL Goggles, 50 Disposal Bags |
| Model | Chemical Sorbent |
| Width (English) | 47.44 in. |
| Width (Metric) | 1205 mm |
| Height (English) | 51.77 in. |
| Height (Metric) | 1315 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction