missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Spatula with Stainless-Steel Blade

Product Code. 10478571
Change view
Click to view available options
Length (Metric):
155 mm
360 mm
405 mm
Length (Metric) Blade:
75 mm
250 mm
300 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10478571 405 mm 300 mm Each
10310852 155 mm 75 mm Each
10711663 360 mm 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10478571 Supplier Usbeck™ Supplier No. 3506
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collect, transfer, or stir chemical samples with ease. Usbeck™ Spatula with Stainless-Steel Blade is perfect for collecting, transferring, and stirring chemical samples.

  • Stainless steel
  • Highly flexible
  • Polished, wooden handle

Specifications

Product Type Spatula
Length (Metric) Blade 300 mm
Material Stainless Steel
Length (Metric) 405 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.