missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Spatula

Product Code. 10647141
Change view
Click to view available options
Length (Metric):
230 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10647141 230 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10647141 Supplier Bochem™ Supplier No. 3760
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Bochem™ Spatula with wooden handle and long blade.

  • Wooden handle
  • Long blade

Specifications

Coating PTFE
Length (Metric) Blade 130 mm
Width (Metric) 20 mm
Diameter (Metric) Outer 1mm
Length (Metric) 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.