missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spare Spray Heads for Buerkle™ Spray Bottle

Product Code. 13471379 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13471379 500 mL Each
11818000 250 mL Each
10452080 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 13471379 Supplier Buerkle™ Supplier No. 03092050
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from polypropylene and polyethylene. Buerkle™ Spray Heads for Spray Bottle has a lever pump sprayer with adjustable nozzle.

  • Manufactured from polypropylene and polyethylene
  • Lever pump with adjustable nozzle
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color White
Includes Lever pump sprayer with adjustable nozzle
For Use With (Equipment) 500 mL Spray Bottle
Product Type Lever Pump Sprayer with Adjustable Nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.