missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Spare Foam Pads
Click to view available options
Packaging Quantity:
6/Pk.
Unit Size:
Pack of 6
Description
- For use with Azpack™ LDPE Hexagonal Mercury Collector
- Supplied in packs of 6
Specifications
Specifications
| Material | Plastic Foam |
| For Use With (Application) | Absorbing mercury |
| For Use With (Equipment) | LDPE Hexagonal Mercury Collector |
| Packaging Quantity | 6/Pk. |
| Depth (Metric) | 20 mm |
| Diameter (Metric) | 78 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction