missing translation for 'onlineSavingsMsg'
Learn More

SCAT Space-Saving Canisters

Product Code. 10059074 Shop All SCAT Europe Products
Click to view available options
Dimensions (L x W x H):
335 x 65 x 330 mm
54 x 335 x 330 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10059074

Brand: SCAT 108945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SCAT space-saving canisters for use where space is limited in the laboratory, next to the HPLC system, in narrow spaces or safety cabinets. SCAT space-saving canisters offer the same high safety standards as conventional SCAT canisters.

  • Made of polypropylene (PP) with S50 thread
  • The capacity is standardised 5 L
  • Available as standard without float or optionally with a float for level control

SCAT space-saving canisters offer a clever alternative to conventional SCAT canisters by requiring only a fraction of the floor space for storage, without compromising on capacity

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color Blue
Closure Size S50
Color White (Translucent)
Description With mechanical level control
Dimensions (L x W x H) 54 x 335 x 330 mm
For Use With (Application) Suitable for All Purposes, SCAT Safety Systems
Includes Floater
Material Polypropylene
Mouth Style S50 Thread
Product Type Canister
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.