missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ View-Pack™ Microscope Slide Holders

Product Code. 17198425
Change view
Click to view available options
Description:
Slide Holder Binder w/ 10 pages
Includes:
Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Includes Unit Size
17198425 Slide Holder Binder w/ 10 pages Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17198425 Supplier Bel-Art™ Supplier No. F441700000
  • ONLINE EXCLUSIVE PRICE
    £88.45
    £85.39 / Pack of 1
    Save £3.06
    3% Off
View all promotions
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Organize, display and transport microscope slides

  • Standard 3-ring binder comes with 10 vinyl View-Pack Microscope Slide Holder Pages, enough for 160 slides
  • Each page holds sixteen (16) 25 x 75mm (1 x 3 in.) slides in individual pockets with a white back and clear front
  • A center flap keeps slides from falling out; Fold the page at the center crease to retrieve slides
  • Page dimensions: 22 x 27cm (8.5 x 10.5 in.)
  • Packs of 10 additional vinyl View-Pack Microscope Slide Holder Pages available separately

Specifications

Type Slide Holder
Slide Capacity 16
Color Blue
Compartments 16 individual pockets
Description Slide Holder Binder w/ 10 pages
Device Holds 10 pages, 16 slides/page
For Use With (Equipment) Standard Microscope Slides (25 x 75 mm)
Includes Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Material Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.