missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Long Handle Sampling Spoons

Designed to gather small amounts of sample material, especially in hard to reach containers.

Brand:  Bel-Art™ F36726-0000

Code : A0

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11705064

  • £20.65 / Pack of 12
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

Designed to gather small amounts of sample material

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use
Specifications

Specifications

Spoon
Autoclavable
3 tsp.
Yes
White
Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials
7 x 1.56 in. (17.78 x 4 cm)
7 in.
18 cm
4 cm
Polypropylene (FDA Grade)
Long
14.79 mL
Non-sterile
FDA
12
7 in.
17.78 cm
1.56 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers