missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Straight Tubing Connectors, Barbed Fittings

Product Code. 12429580
Click to view available options
Diameter (English) Inner:
0.375 in.
0.5 in.
Unit Size:
Pack of 10
Pack of 12
This item is not returnable. View return policy

Product Code. 12429580

Brand: Bel-Art™ 0645940

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).

  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Description 44.5 x 13.9mm (1.75 x 0.5625 in.)
Autoclavable Autoclavable
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material Polypropylene
For Use With 12.7mm
Shape Straight
Includes Straight connector
Color White
Product Type Barbed Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.