missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps
Shop All SP Scienceware Products
Click to view available options
Closure Size:
3.0 mm
4.0 mm
5.0 mm
8.0 mm
10.0 mm
12.0 mm
For Use With (Equipment):
10 mm Wilmad NMR Tubes
12 mm Wilmad NMR Tubes
3 mm Wilmad NMR Tubes
4 mm Wilmad NMR Tubes
5 mm Wilmad NMR Tubes
8 mm Wilmad NMR Tubes
Unit Size:
Pack of 25
Description
Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.
- Machined to exact specifications for greater spinning stability
- Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
- Fits tube sizes ranging from 3.0mm to 12.0mm
- Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications
Specifications
| Closure Size | 8.0 mm |
| Autoclavable | Not Autoclavable |
| Material | PTFE |
| Color | White |
| For Use With (Application) | Experiments at high to ultra-high field and those using Chloroform as the reference solution. |
| Quantity | 25/Pk. |
| For Use With (Equipment) | 8 mm Wilmad NMR Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction