missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Mason Jar Wide-Mouth Bottles
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
500 mL
946 mL
1900 mL
3800 mL
7600 mL
Diameter (Metric):
81 mm
100 mm
125 mm
149 mm
188 mm
Height (Metric):
135 mm
178 mm
213 mm
286 mm
334 mm
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 6
Description
- Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
- Translucent and chemical resistant
- Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
- Standard 70 mm, G-threaded necks
- Autoclavable at 121°C (250°F), loosen cap when autoclaving
Specifications
Specifications
| Capacity | 31.98 oz., 946 mL |
| Capacity (Metric) | 946 mL |
| Capacity (English) | 31.98 oz. |
| Color | Translucent |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Color | Translucent |
| Neck Finish | 53-415 |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction