missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ HDPE, Jerry Can
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Unit Size:
Each
Description
- High-density polyethylene (HDPE) jerricans feature a large, smooth area for labeling
- When not in use, the spout retracts into the threaded collar to conserve space
- Collar is sealed by a leakproof screw cap
- An extra hand grip on the bottom gives positive control when pouring
- Graduated in U.S. gallons and liters, they have extra headspace for expansion of contents
- The five gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9 cm (0.75 in.) I.D. spouts
- The 5 gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9cm (0.75 in.) I.D. spouts
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 2.6 gal. |
| Capacity (Metric) | 10 L |
| Closure Material | HDPE |
| Closure Type | Screw Cap |
| Color | White |
| Depth (English) | 7.3 in. |
| Depth (Metric) | 18 cm |
| For Use With (Application) | Liquid Storage |
| Graduations | Liters, U.S. gal. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction