missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Floating Centrifuge Tube Racks

Product Code. 15520082 Shop All SP Scienceware Products
Click to view available options
Positions:
24
60
Unit Size:
Pack of 2

Product Code. 15520082

Brand: Bel Art™ F188450080

Only null left
Add to basket
Add to basket

Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.

  • Tubes are held tightly in rack to assure no tubes are floating, while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
  • Made of durable, corrosion resistant white polypropylene plastic
  • End handles allow easy transport and stacking
  • Steam autoclavable at 121°C (250°F)

Specifications

Product Type Floating Centrifuge Tube Rack
Description Floating Centrifuge Tube Racks
Array 15 x 4
Autoclavable Autoclavable
Color White
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 60
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1.5 to 2mL MCT Tubes (10-12mm diameter)
Dimensions (L x W x H) 26.9 x 7.7 x 4.3 cm (10.6 x 3.1 x 1.7 in.)
Length (Metric) 26.9 cm
Length (English) 10.6 in.
Width (Metric) 7.7 cm
Width (English) 3 in.
Height (Metric) 4.3 cm
Height (English) 1.7 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.