missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Flexible Gooseneck Arm Stand with Weighted Base
Description
Includes
Three reducing bushings for smaller diameters and five nylon cable ties for attaching wires to the arm
- One end is designed to accept electrode holder (sold separately)
- Other end has a 1.3cm (0.25 in.) diameter stainless steel pin for attachment to weighted base or a suitable clamp
- Each edge of the sturdy base have centered octagonal-shaped wells (four total) with max. dia. of 1.5cm (0.62 in.) for affixing flexible arms, additional support rods, or holders (includes two thumb screws)
- Electrode holder snaps onto the end of the arm affording three stepped wells for holding an electrode, a reference electrode and an ATC probe
- Center well of the holder has I.D. 1.8cm (0.75 in.), through holes have I.D. 1.3cm (0.25 in.)
- Flexible Arm (Dia. x L): 2.5 x 46cm (1 x 18 in.)
- Base: 23 x 16cm (9 x 6 in.)
- Weight (base): 1.5kg (3.3 lb.)
Specifications
Specifications
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.3 cm |
| Type | Flexible Gooseneck Arm Stand with Weighted Base |
| For Use With (Application) | Providing maximum range of motion |
| Includes | Three reducing bushings for smaller diameters and five nylon cable ties for attaching wires to the arm |
| Length (English) | 18 in. |
| Length (Metric) | 46 cm |
| Material | Acetal Copolymer |
| Weight (English) | 3.3 lb. |
| Weight (Metric) | 1.5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?