missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Fast-Release Pipette Pump™ II Pipetters
Shop All SP Scienceware Products
Click to view available options
Color:
Green
For Use With (Application):
Pipets up to 10 mL
Unit Size:
Each
Description
- Rotate the knurled thumb wheel to aspirate liquid to the desired volume
- Apply light pressure to the fast release lever to rapidly dispense
- Rotate the thumb wheel for gradual dispensing
- Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
- Sizes are color coded by size for easy identification
- Can be disassembled for cleaning
Specifications
Specifications
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Disposable | Reusable |
| For Use With | Serologic Pipette |
| Grip Type | Ergonomic |
| Material | Polypropylene, Silicone Rubber |
| Model | Pipette Pump II |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction