missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Double-Ended Teflon Pestle

Product Code. 15591136 Shop All SP Scienceware Products
Click to view available options
:
Round tip
This item is not returnable. View return policy

Product Code. 15591136

Brand: Bel-Art™ F199220005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to grind samples in a microcentrifuge tube. Bel-Art Double-Ended Teflon Pestles have one end that fits a 1.5mL microcentrifuge tube, while the other end fits a 0.5mL tube.

  • Available in flat or rounded tip
  • Stainless steel shaft
  • Overall length: 15.2cm (6 in.)
  • Autoclavable

Specifications

For Use With (Application) Grinding samples in a microcentrifuge tube
For Use With (Equipment) 0.5mL and 1.5mL Microcentrifuge tubes
Item Description Double-ended round tip pestle
Capacity (Metric) 8 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.