missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Refrigerators

Product Code. 17570656 Shop All SP Scienceware Products
Click to view available options
Bottle Size:
30 mL
Bottle Fill:
Plastic Bottle/Glass Beads
Unit Size:
Each
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.

Product Code. 17570656

Brand: H-B Frio-Temp B602101000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

LR44 battery

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Bottle Fill Plastic Bottle/Glass Beads
Bottle Size 30 mL
Calibration Points 4°C Refrigerator Zone 1 External
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Dimensions (L x W x H) 44 x 90 mm (1.7 x 3.5 in.)
For Use With (Application) Temperature Calibration and Verification
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) 44 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 3.5 in.
Product Type Max/Min, Alarm; 30mm WP probe(2)/1m cable; LR44 battery required
Length (English) 1.7 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F External; 14°F to +122°F Internal
Temperature Range (Metric) -50°C to +70°C External; -10°C to +50°C Internal
Calibrated Yes
For Use With (Equipment) Freezers, Refrigerators, Incubators, Ovens
Accuracy ±1°C
Width (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.