missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for General Applications

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

Brand:  H-B Frio-Temp B61000-0200

Additional Details : Weight : 0.25860kg

 View more versions of this product

Product Code. 17511575

  • £82.60 / Each
Estimated Shipment: 02-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

Plastic bottles as indicated in table cannot be used in ovens.


Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires : LR44 battery

Description

Description

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

Plastic Bottle/Glass Beads
0°, 50°C
Temperature Calibration and Verification
44 mm
3.3 ft.
1 m
Waterproof
3.5 in.
158°F
-58°F
-58°F to +158°F External; 14°F to 122°F Internal
General
±1°C
90 mm
30 mL
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
1.7 in.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
1.2 in.
30 mm
0.1°C/°F
Max/Min, Alarm; 30mm (1.2 in.) Waterproof Sensor/1m (3.3 ft.); LR44 battery required
70°C
-50°C
-50°C to +70°C External; -10°C to +50°C Internal
Freezers, refrigerators, incubators
Electronic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers