missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+200°C (-58°/+392°F)
Shop All SP Scienceware ProductsDescription
Includes
Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
Requires
AAA battery
- Probes length of 4.9 in. with coated finish
- Features available include 10-event recording, minimum/maximum temperature readings, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifications
Specifications
| Calibration Points | 0°, 100°C |
| Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
| For Use With (Application) | Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed |
| Height (Metric) | 97 mm |
| Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
| Length (Metric) Cable | 1.5 m |
| Length (Metric) Probe | 125 mm |
| Probe Type | Stainless Steel |
| Resolution | 0.1°C/°F |
| Width (English) | 2.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?