missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)

Product Code. 17520676
Change view
Click to view available options
Length (Metric) Probe:
171 mm
178 mm
189 mm
190 mm
200 mm
267 mm
Diameter (Metric) Probe:
9 mm
17 mm
20 mm
25 mm
28 mm
42 mm
44 mm
Probe Type:
Flat-Surface
Stainless Steel
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Probe Diameter (Metric) Probe Probe Type unitSize
17520676 200 mm 25 mm Stainless Steel Each
17520936 190 mm 20 mm Stainless Steel Each
17530676 189 mm 42 mm Stainless Steel Each
17580926 171 mm 28 mm Stainless Steel Each
17590926 267 mm 9 mm Stainless Steel Each
17530936 190 mm 17 mm Stainless Steel Each
17540936 190 mm 17 mm Flat-Surface Each
17500936 178 mm 44 mm Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
These electronic stem thermometers are not suitable for solids such as frozen items
Product Code. 17520676 Supplier H-B Instrument™ Supplier No. B609001200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
These electronic stem thermometers are not suitable for solids such as frozen items

Includes

Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)

Requires

LR44 battery

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

  • Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
  • Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
  • Will read temperatures in liquids, semi-solids and gases
  • 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
  • Blunt tip probe is ideal for veterinary practices, farm and ranch
  • Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
  • Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Calibration Points 0°, 100°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Diameter (English) Probe 1.0 in.
Diameter (Metric) Probe 25 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Probe 7.9 in.
Length (Metric) Probe 200 mm
Material Stainless Steel
Probe Type Stainless Steel
Resolution 0.1°C/°F
Product Type Max/Min, Data Hold; 127mm (5 in.) Stainless Steel Probe; Water Resistant IP65; Requires LR44 battery
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Calibrated Yes
Accuracy ±1°C from –20°/120°C; otherwise ±2°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.