missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ 96 Deep-Well Plates
Description
- Offer the working volume of culture tubes and the convenience of a 96-well plate format.
- Can be used for variety of processes and operations such as sequencing, precipitations and dilution.
- Compatible with deep-freezing work or sample storage.
- Ideal for manual 8 and 12 multi-channel pipetting procedures.
- Compatible with robotic sampling processors and automated liquid handling systems.
- Includes Zymark™, Tecan™, Hamilton Scientific™, Rasys™ and Beckman™.
- Side load collars required for side loading Beckman Biomek Systems.
- Plates are molded of autoclavable polypropylene.
- Each 2 mL well has round bottom for easy sample retrieval, alphanumerically identified.
- Steam autoclavable at 121°C (250°F).
- Dimensions: 5 x 3.37 x 1.62 in. H
- An optional, specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates.
- Covers are keyed to fit only one way.
Order Info
Individually packaged and available sterile or non-sterile
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | Natural |
| Product Type | Sterile; 96 Deep-Well Plates |
| Material | Polypropylene |
| Volume (Metric) Well | 2 mL |
| No. of Wells | 96 |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?