Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes
Designed for routine use in all NMR spectrometers, Wilmad Economy NMR Tubes are guaranteed to fit tightly in any spinner turbine and have zero NMR background
Brand: Wilmad-LabGlass™ 66200-9585
Code : 03
Additional Details : Weight : 0.04310kg
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Description
Manufactured in an ISO 9001:2008 USA facility- Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
- Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
- Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes
Specifications
25 µm | |
203.2 mm | |
4.1 mm | |
8 in. | |
WG-1208-8-5 |
51 µm | |
4.947±0.019 mm | |
200MHz | |
0.43 mm |