missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Sous-Vide Cooker SOUSMATIC

Product Code. 15500996
Click to view available options
Max. Temperature (Metric):
95°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15500996

Brand: TFA Dostmann 14.1550.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SOUSMATIC sous-vide cooker impresses with its easy handling: the device can be attached to most household pots and containers, it can be programmed automatically and it’s quick and easy to clean after use and thanks to its compact design, it can be stored away without taking too much space.

Cook like the professional chefs. Bring sous-vide cooking method from the top-class gastronomy into your kitchen. Celebrity chefs worldwide rely on this gentle cooking method to get the perfect flavours and aromas. The ingredients are previously sealed with herbs and spices in a vacuum bag and cooked in a low temperature water bath, typically 45 to 85 degrees. So no liquid escapes, everything becomes juicy, tender and perfectly cooked with 100% guarantee of success. The SOUSMATIC sous-vide cooker impresses with its easy handling: the device can be attached to most household pots and containers, it can be programmed automatically and it's quick and easy to clean after use and thanks to its compact design, it can be stored away without taking too much space.

  • For the perfect cooking of meat, fish and vegetables
  • High accuracy and temperature stability
  • To be attached to standard household containers
  • Everything is juicy, tender and with guaranteed success
  • Cooking time programming & automatic switch-off

Specifications

Length (Metric) 108 mm
Material Stainless Steel, Plastic
Max. Temperature (Metric) 95°C
Min. Temperature (Metric) 40°C
Calibrated Yes
For Use With (Equipment) Pots and Containers
Accuracy ±0.1°C (at 60°C)
Display Digital
Width (Metric) 120 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.