Learn More
Thermo Scientific™ Sorvall™ BP 8 and 16 Blood Banking Centrifuges
Shop All Thermo Scientific ProductsDescription
With an improved capacity of 16 x 500mL blood bags and user-friendly design, the NEW Thermo Scientific™ Sorvall™ BP 8 and 16 blood banking centrifuges make working with large volumes easier and more convenient, using the protocols you've already validated and is in compliance with global standards.
We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).
- Available in two models, offering the flexibility to select higher capacity rotors or match existing workflows, with a choice of 4 Thermo Scientific™ HAEMAFlex™ rotors:
- For regular- to medium-throughput blood processing needs, select the Sorvall BP 8 centrifuge providing 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550 mL bags
- For high-throughput blood processing needs, choose the Sorvall BP 16 centrifuge with 12 x 500 mL capacity and is upgradeable to 16 x 500 mL blood bags with the same bucket selections
- Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.
Built-in safety and efficiency
- Compact design and enhanced ergonomics with push-button convenience to optimize everyday centrifuge use:
- Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
- Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
- Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification that saves time and protects the integrity of your samples.
- Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection and Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.
Warranty
2 year on unit; 5 years on power-train (motor shaft and drive); 5 years on refrigeration
Specifications
Specifications
| Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags |
| Max. Speed | 4,700 rpm |
| Max. RCF | 7,187 x g |
| Run Time | 99 hours 59 min 59 sec (1 sec increments) |
| Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC |
| Description | Sorvall BP 16 Centrifuge |
| Electrical Requirements | 380/400/415 V ±10% 50 Hz 3-phase |
| Drive System | DuraFlex high torque brushless drive technology |
| Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors |
| Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.