missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Adapters for Mach 1.6™ Centrifuges with 4-Place Swing Rotor and Round Buckets

Product Code. 10469502 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
15 mL DIN
7 mL Blood
7 mL DIN
Conical
Microtube
Tube Size:
1.5/2 mL
15 mL
50 mL
7 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Type Tube Size unitSize
10469502 Conical 50 mL Each
10573992 15 mL DIN 15 mL Each
10260452 Microtube 1.5/2 mL Each
10351192 7 mL Blood 7 mL Each
10113732 Conical 15 mL Each
10289871 7 mL DIN 7 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10469502 Supplier Thermo Scientific™ Supplier No. 75007577

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with four-place swinging bucket rotor 75-002-000 when equipped with round bucket 75-002-002

Adapters sold individually; order correct quantity to equip your rotor.

TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Capacity 50 mL
For Use With (Equipment) 4-place Swing rotor with round bucket
Tube Size 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.