missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Super RK Series Heated Ultrasonic Baths
Click to view available options
Capacity (Metric):
3.0 L
Dimensions (D x W x H) Interior:
240 x 140 x 100 mm (LxWxD)
Model:
RK 100H
Unit Size:
Each
Description
- SweepTec™ for permanent sound field oscillation
- LCT-transducers - working frequency of 35 kHz
- All units are CE-marked
- Degree of protection IP 32
- Timer for 1-15 minutes or continuous operation
- With thermostatically adjustable heater, 30°-80°C
- Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Specifications
| Amperage | 1.0 A |
| Material | Stainless Steel |
| Voltage | 230 V |
| Capacity (Metric) | 3.0 L |
| Dimensions (D x W x H) Interior | 240 x 140 x 100 mm (LxWxD) |
| Model | RK 100H |
| Weight (Metric) | 3.6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction