missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet

Product Code. 16323356
Change view
Click to view available options
Dimensions (L x W x H):
18.75 x 12.75 x 17.25 in.
18.75 x 16.75 x 16.75 in.
19 x 14.75 x 22.25 in.
21 x 14 x 17.5 in.
22.75 x 19.5 x 19.5 in.
23.25 x 23 x 24 in.
Unit Size:
Each
Pack of 12
Pack of 18
Pack of 30
Pack of 32
Pack of 8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
16323356 22.75 x 19.5 x 19.5 in. Pack of 12
13019352 21 x 14 x 17.5 in. Each
16313356 18.75 x 16.75 x 16.75 in. Pack of 30
17818703 19 x 14.75 x 22.25 in. Pack of 18
16308056 18.75 x 12.75 x 17.25 in. Pack of 32
17878703 23.25 x 23 x 24 in. Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16323356 Supplier Sonoco™ Supplier No. E238

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 49.5 cm
Height (English) 19.5 in.
Length (Metric) 57.7 cm
Length (English) 22.75 in.
Width (English) 19.5 in.
Dimensions (L x W x H) 22.75 x 19.5 x 19.5 in.
For Use With (Application) Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Length (English) Interior 19 in.
Length (Metric) Interior 48.2 cm
Width (English) Interior 49.5 cm
Width (Metric) Interior 40 cm
Height (English) Interior 13.75 in.
Height (Metric) Interior 34.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.