missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet

Product Code. 13019352
Click to view available options
Dimensions (L x W x H):
18.75 x 12.75 x 17.25 in.
18.75 x 16.75 x 16.75 in.
19 x 14.75 x 22.25 in.
21 x 14 x 17.5 in.
22.75 x 19.5 x 19.5 in.
23.25 x 23 x 24 in.
Unit Size:
Each
Pack of 12
Pack of 18
Pack of 30
Pack of 32
Pack of 8
This item is not returnable. View return policy

Product Code. 13019352

Brand: Sonoco™ E89

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 44.4 cm
Height (English) 17.5 in.
Length (Metric) 53.3 cm
Length (English) 21 in.
Width (English) 14 in.
Dimensions (L x W x H) 21 x 14 x 17.5 in.
For Use With (Application) Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Length (English) Interior 16.25 in.
Length (Metric) Interior 41.2 cm
Width (English) Interior 35.5 cm
Width (Metric) Interior 23.4 cm
Height (English) Interior 10.25 in.
Height (Metric) Interior 26 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.