missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout
Temperature controlled packaging solution. Frozen (<-20°C).
£45.24 - £1445.00
Specifications
Material | Expanded Polystyrene |
---|---|
Type | Insulated Shipper |
Temperature Range | <-20°C |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Quantity | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Quantity | Weight (Metric) | Price | Quantity & Availability | ||
17848703
|
Sonoco™
E3F4 |
2.5 L | 425 x 400 x 413 mm (16.7 x 15.7 x 16.2 in.) | 24 Pallets | 10.8 kg |
£1445.00
Pack of 24 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15330727
|
Sonoco™
E3F4 |
2.5 L | 425 x 400 x 413 mm (16.7 x 15.7 x 16.2 in.) | 24 Pallets | 10.8 kg |
£45.24
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17838703
|
Sonoco™
E12F4 |
12.1 L | 521 x 483 x 527 mm (20.5 x 19 x 20.75 in.) | 8 Pallets | 22.3 kg |
£1050.00
Pack of 12 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15380717
|
Sonoco™
E12F4 |
12.1 L | 521 x 483 x 527 mm (20.5 x 19 x 20.75 in.) | 8 Pallets | 22.3 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Universal packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
Expanded Polystyrene | |
Insulated Shipper | |
<-20°C |