missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout

Product Code. 17838703
Click to view available options
Capacity (Metric):
2.5 L
12.1 L
Quantity:
24 Pallets
8 Pallets
Weight (Metric):
10.8 kg
22.3 kg
Unit Size:
Pack of 12
Pack of 24
This item is not returnable. View return policy

Product Code. 17838703

Brand: Sonoco™ E12F4

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Temperature controlled packaging solution. Frozen (<-20°C).

  • Universal packout configuration
  • Positioned as low material packaging cost solution
  • Offers various sizes, temperature ranges and flexibility
  • Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
  • Simple and error-free
  • Utilizes four EPS container sizes
  • Pre-Qualified to ISCsilver ambient profile
  • Zero Bench Time refrigerant design
  • Expanded polystyrene insulation
  • Low packaging material cost
  • Simple designs
  • Air flow channels built into EPS, allows for less refrigerant needed in each packout

Duration

  • Refrigerated and CRT: Minimum of two days
  • Frozen: Minimum of four days

Shipping pharmaceuticals, clinical treatments and diagnostic samples

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 521 x 483 x 527 mm (20.5 x 19 x 20.75 in.)
Capacity (English) 3.2 gal.
Weight (English) 49.2 lb.
Weight (Metric) 22.3 kg
Material Expanded Polystyrene
Type Insulated Shipper
Quantity 8 Pallets
Capacity (Metric) 12.1 L
Temperature Range <-20°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.