missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ Disruptor Horns

Product Code. 10654375
Change view
Click to view available options
Volume Range (Metric):
10 to 250mL
25 to 500 mL
Diameter (Metric) Tip:
13 mm
19 mm
Intensity:
High
Medium
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Diameter (Metric) Tip Intensity Unit Size
10654375 10 to 250mL 13 mm High Each
10254494 25 to 500 mL 19 mm Medium Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10654375 Supplier Branson Ultrasonics™ Supplier No. 101147037
  • ONLINE EXCLUSIVE PRICE
    £754.42
    £564.16 / Pack of 1
    Save £190.26
    25% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Sonifier S-250 and S-450 Cell Disruptors

Transmit ultrasonic energy into a solution.

Titanium construction

High Gain Horn

Step Horn with Threaded Body (22-020-860)

  • Tapped horn end enables attachment of microtips
  • Includes removable flat tip
  • Can be used with screw-on accessories, such as a continuous flow cell
High Gain Horn (22-309-787)
  • Provides higher amplitude at 0.75 and 1 in. diameters (1.9 and 2.5cm) than similar step horns
  • Cannot be used with screw-on accessories
  • Specifications

    Amplitude 21 to 145 μm
    Product Type Disruptor Horn
    Volume Range (Metric) 10 to 250mL
    Diameter (English) Tip 1/2 in.
    Diameter (Metric) Tip 13 mm
    Material Titanium
    For Use With (Application) Ideal for transmit ultrasonic energy into a solution
    For Use With (Equipment) Sonifier™ S-250 and S-450 cell disruptor
    Intensity High
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.