missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier Cell Disruptor Accessory, Support Stand With Rod

Product Code. 15599153
Change view
Click to view available options
For Use With (Equipment):
Sonifier Cell Disruptor
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15599153 Sonifier Cell Disruptor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15599153 Supplier Branson Ultrasonics™ Supplier No. 1010631108
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Sonifier Cell Disruptor. Branson Ultrasonics Sonifier Cell Disruptor Accessory, Support Stand with rod is used for ease of running application.

  • Support stand with stainless steel rod
  • Accommodates Branson’s 20kHz converter and accessories
  • Used to hold converter for Sonifier applications
  • Does not include converter clamp; sold separately.
  • For clamping a 40kHz converter for model SFX150 EDP is 101-063-1109.
  • For clamping a 20kHz converter for models SFX250 / SFX550 EDP is 101-063-1110.
Dimensions:  
  • Stand Base (L x W): 9 x 5.5 in. (229 x 140mm)
  • Rod (H x dia): 24 x 0.5 in.(609 x 13mm)

Specifications

Product Type Stand with Rod
Diameter (English) Shaft 0.5 in.
Diameter (Metric) Shaft 13 mm
Height (English) 24 in.
Height (Metric) 609 mm
Material Stainless Steel
For Use With (Equipment) Sonifier Cell Disruptor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.