missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Solvex™ Disposable Green Nitrile Chemical Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
Unit Size:
Pack of 12
Description
- Gauntlet style
- Disposable
- Latex free
- Flocked lining
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III
Specifications
Specifications
| Certifications/Compliance | CE, EN374-3:2003, CATEGORY III |
| Classification | PPE Category III |
| Coating Material | Nitrile |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Sandpatch |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Chemical-resistant Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction