missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
Click to view available options
Size 11
Description
- Provides superb comfort
- Sandpatch finish gives the glove a smooth surface that decreases costs thanks to fewer rejects of fragile parts
- With cotton-flock liner and flexible nitrile film to enhance comfort
- Ideal for chemical processing and preparation, oil and petrol refining, metal fabrication, agrochemicals and the printing industry
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Exterior Finish | Smooth |
Product Type | Immersion Gloves |
Size | 11 |
Style | 37-675 |
Thickness (Metric) | 0.38 mm |
Glove Cuff Color | Green |
Liner Material | Flocked |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'